Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-7 REAMING TOOLS HSS/-CO 5071784
TITEX F1342-7 REAMING TOOLS HSS/-CO 5071784
HSS machine drill Walter Titex
References
walter titex:
F1342-7
rubix:
356A8417
manufacturer :
5071784
ean:
4031132186764
Technical specifications
Nominal diameter (metric)
7
mm
Total length
109
mm
Product details
Technical specifications
Product details : TITEX F1342-7 REAMING TOOLS HSS/-CO 5071784
Technical specifications
Attributes
Nominal diameter (metric)
7
mm
Total length
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.08
excl. VAT
/
Each
£
27.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.29 REAMING TOOLS HSS/-CO 5072271
TITEX F1352HUN-3.62 REAMING TOOLS HSS/-CO 5072404
TITEX F1352HUN-3.74 REAMING TOOLS HSS/-CO 5072416
DOR HSCO REAMER 4.9
DORMER HSCO REAMER 26.0 B16126.0
TITEX F1352HUN-7.46 REAMING TOOLS HSS/-CO 5072826
DORMER B901 11MM SS MACHINE REAMER
TITEX F1352HUN-3.84 REAMING TOOLS HSS/-CO 5072426
TITEX F1352HUN-2.73 REAMING TOOLS HSS/-CO 5072315
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
DOR CARBIDE REAMER 4.98
DORMER B1703.99 REAMER 3.99 MM 5986872
TITEX F1352HUN-3.09 REAMING TOOLS HSS/-CO 5072351
TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
TITEX F1352HUN-5.93 REAMING TOOLS HSS/-CO 5072673