Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 8.0 B9538.0
DORMER HSCO REAMER 8.0 B9538.0
HSS machine drill Dormer
References
dormer:
B9538.0
rubix:
1068073
ean:
7320760053966
Technical specifications
Nominal diameter (metric)
7.9
mm
Total length
207
mm
Length of cut
145
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 8.0 B9538.0
Technical specifications
Attributes
Nominal diameter (metric)
7.9
mm
Total length
207
mm
Length of cut
145
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.00
excl. VAT
/
Each
£
100.80
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.64 REAMING TOOL 5072644
DORMER B1705.0 REAMER 5.00 MM 5986909
TITEX F1352HUN-2.18 REAMING TOOLS HSS/-CO 5072260
GUHRING 00490 011.000 NC MACHINE REAMERS HSS-E
DORMER B1011/4 REAMER 1/4 INCH 5986548
TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
DORMER B1221/2 5986446
TITEX F1352-12.5 REAMING TOOLS HSS/-CO 5071841
DOR CARBIDE REAMER 1.03
TITEX F1352HUN-1.16 REAMING TOOLS HSS/-CO 5071957
TITEX F1352HUN-2.36 REAMING TOOLS HSS/-CO 5072278
TITEX F1342-4.3 REAMING TOOLS HSS/-CO 5071757
TITEX F1352HUN-8.07 REAMING TOOLS HSS/-CO 5072887
DORMER B161 HSSE MTS CHUCKING REAMER SPIRAL FLUTES 24.0MM
TITEX F1352HUN-10.34 REAMING TOOLS HSS/-CO 5072075