Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-5.5 REAMING TOOLS HSS/-CO 5071769
TITEX F1342-5.5 REAMING TOOLS HSS/-CO 5071769
HSS machine drill Walter Titex
References
walter titex:
F1342-5.5
rubix:
276A3617
manufacturer :
5071769
ean:
4031132186566
Technical specifications
Nominal diameter (metric)
5.5
mm
Total length
93
mm
Length of cut
26
mm
Product details
Technical specifications
Product details : TITEX F1342-5.5 REAMING TOOLS HSS/-CO 5071769
Technical specifications
Attributes
Nominal diameter (metric)
5.5
mm
Total length
93
mm
Length of cut
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.42
excl. VAT
/
Each
£
26.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.88 REAMING TOOLS HSS/-CO 5072768
DOR CARBIDE REAMER 2.97
DORMER B1705.05 REAMER 5.05 MM 5986927
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
TITEX F1352HUN-5.75 REAMING TOOLS HSS/-CO 5072655
TITEX F1352HUN-4.68 REAMING TOOLS HSS/-CO 5072510
TITEX F1352HUN-5.98 REAMING TOOLS HSS/-CO 5072678
TITEX F1352-3.8 REAMING TOOLS HSS/-CO 5071875
TITEX F1352HUN-0.97 REAMING TOOLS HSS/-CO 5071938
DORMER B40012.0 REAMER 12.00 MM 5987250
DORMER B1702.03 REAMER 2.03 MM 5986801
TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
DOR HSCO REAMER 2.3
TITEX F1352HUN-11.46 REAMING TOOLS HSS/-CO 5072187
TITEX F1352HUN-3.83 REAMING TOOLS HSS/-CO 5072425