Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.73 REAMING TOOLS HSS/-CO 5072014
TITEX F1352HUN-1.73 REAMING TOOLS HSS/-CO 5072014
Machine reamer in HSS
References
walter titex:
F1352HUN-1.73
rubix:
276A2677
manufacturer :
5072014
ean:
4031132135892
Technical specifications
Nominal diameter (metric)
1.73
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.73 REAMING TOOLS HSS/-CO 5072014
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.73
mm
Total length
46
mm
Length of cut
10
mm
Body material
hss-e
Tail diameter
1.73
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-4.2 REAMING TOOLS HSS/-CO 5071879
TITEX F1352HUN-5.16 REAMING TOOLS HSS/-CO 5072558
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
TITEX F1352-7.7 REAMING TOOLS HSS/-CO 5071914
GUHRING 00490 001.500 REAMER/COUNTERSINK TOOL 9004900015000
TITEX F1352-9.5 REAMING TOOLS HSS/-CO 5071932
DORMER B12213/16 5986451
TITEX F1352HUN-3.97 REAMING TOOLS HSS/-CO 5072439
TITEX F1352HUN-10.84 REAMING TOOLS HSS/-CO 5072125
TITEX F1352HUN-2.96 REAMING TOOLS HSS/-CO 5072338
TITEX F1352HUN-2.11 REAMING TOOLS HSS/-CO 5072253
DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM
TITEX F1352-4.7 REAMING TOOLS HSS/-CO 5071884
DOR CARBIDE REAMER 12.04
DOR CARBIDE REAMER 3.99