Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.79 REAMING TOOLS HSS/-CO 5072421
TITEX F1352HUN-3.79 REAMING TOOLS HSS/-CO 5072421
Machine reamer in HSS
References
walter titex:
F1352HUN-3.79
rubix:
356A8950
manufacturer :
5072421
ean:
4031132137957
Technical specifications
Nominal diameter (metric)
3.79
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.79 REAMING TOOLS HSS/-CO 5072421
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.79
mm
Total length
75
mm
Length of cut
19
mm
Body material
HSS-E
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651
DORMER B9013/32 REAMER 3/32 INCH 5986504
TITEX F1352HUN-4.31 REAMING TOOLS HSS/-CO 5072473
GUHRING 00405 017.000 REAMER/COUNTERSINK TOOL 9004050170000
DORMER B17011.99 REAMER 11.99 MM 5986933
DOR HSCO REAMER 27.0
DOR CARBIDE REAMER 9.97
DORMER B1227/8 5986467
DORMER B1011/4 REAMER 1/4 INCH 5986548
DORMER CARBIDE REAMER 15.0 B44215.0
TITEX F1352-4.6 REAMING TOOLS HSS/-CO 5071883
TITEX F1352-5 REAMING TOOL 5071887
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
TITEX F1352HUN-8.97 REAMING TOOLS HSS/-CO 5072977
GUHRING 00405 008.000 REAMER/COUNTERSINK TOOL 9004050080000