Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.37 REAMING TOOLS HSS/-CO 5072379
TITEX F1352HUN-3.37 REAMING TOOLS HSS/-CO 5072379
Machine reamer in HSS
References
walter titex:
F1352HUN-3.37
rubix:
356A8912
manufacturer :
5072379
ean:
4031132137537
Technical specifications
Nominal diameter (metric)
3.37
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.37 REAMING TOOLS HSS/-CO 5072379
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.37
mm
Total length
70
mm
Length of cut
18
mm
Body material
hss-e
Tail diameter
3.37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 720006 6.00MM HSS TAPER SHANK MACHINE REAMER BS328
DORMER B17010.02 REAMER 10.02 MM 5986246
TITEX F1352HUN-10.03 REAMING TOOLS HSS/-CO 5072044
DORMER B1702.98 REAMER 2.98 MM 5986829
TITEX F1352HUN-1.83 REAMING TOOLS HSS/-CO 5072024
GUHRING 00468 011.000 REAMER/COUNTERSINK TOOL 9004680110000
DORMER B17010.05 REAMER 10.05 MM 5986256
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
TITEX F1352HUN-9.15 REAMING TOOLS HSS/-CO 5072995
TITEX F1352HUN-9.92 REAMING TOOLS HSS/-CO 5073072
TITEX F1352-10.8 REAMING TOOLS HSS/-CO 5071833
TITEX F1352HUN-9.97 REAMING TOOLS HSS/-CO 5073077
TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
DOR CARBIDE REAMER 12.05
TITEX F1352HUN-4.1 REAMING TOOLS HSS/-CO 5072452