Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-6 REAMING TOOL 5071897
TITEX F1352-6 REAMING TOOL 5071897
HSS machine drill Walter Titex
References
walter titex:
F1352-6
rubix:
80108232
manufacturer :
5071897
ean:
4031132188560
Technical specifications
Nominal diameter (metric)
6
mm
Total length
93
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-6 REAMING TOOL 5071897
Technical specifications
Attributes
Nominal diameter (metric)
6
mm
Total length
93
mm
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.08
excl. VAT
/
Each
£
22.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.02 REAMING TOOLS HSS/-CO 5072982
TITEX F1352HUN-3.13 REAMING TOOLS HSS/-CO 5072355
TITEX F1352HUN-4.77 REAMING TOOLS HSS/-CO 5072519
DOR CARBIDE REAMER 1.8
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
DOR HSCO REAMER 12.0
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.5 MM 869702
TITEX F1352HUN-3.65 REAMING TOOLS HSS/-CO 5072407
TITEX F1352HUN-9.48 REAMING TOOLS HSS/-CO 5073028
TITEX F1352HUN-8.06 REAMING TOOLS HSS/-CO 5072886
TITEX F1352HUN-2.24 REAMING TOOLS HSS/-CO 5072266
TITEX F1352HUN-2.11 REAMING TOOLS HSS/-CO 5072253
TITEX F1352HUN-7.01 REAMING TOOLS HSS/-CO 5072781
TITEX F1352HUN-4.47 REAMING TOOLS HSS/-CO 5072489
TITEX F1352HUN-3.01 REAMING TOOLS HSS/-CO 5072343