Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1223/8 5986460
DORMER B1223/8 5986460
HSS machine drill Dormer
References
dormer:
B1223/8
rubix:
376A1414
ean:
7320760426296
Technical specifications
Total length
117.48
mm
Length of cut
63.5
mm
Body material
HSS
Product details
Technical specifications
Product details : DORMER B1223/8 5986460
Technical specifications
Attributes
Total length
117.48
mm
Length of cut
63.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.68
excl. VAT
/
Each
£
129.22
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.82 REAMING TOOLS HSS/-CO 5072424
TITEX F1352HUN-7 REAMING TOOLS HSS/-CO 5072780
TITEX F1352HUN-1.72 REAMING TOOLS HSS/-CO 5072013
TITEX F1352HUN-5.78 REAMING TOOLS HSS/-CO 5072658
TITEX F1352HUN-1.27 REAMING TOOLS HSS/-CO 5071968
TITEX F1352HUN-8.15 REAMING TOOLS HSS/-CO 5072895
DORMER B1702.05 REAMER 2.05 MM 5986809
DORMER B1708.98 REAMER 8.98 MM 5986652
TITEX F1352HUN-6.64 REAMING TOOLS HSS/-CO 5072744
DORMER B1221 5986605
TITEX F1352HUN-11.22 REAMING TOOLS HSS/-CO 5072163
DORMER B1706.99 REAMER 6.99 MM 5986581
TITEX F1352HUN-5.54 REAMING TOOLS HSS/-CO 5072634
GUHRING 00405 012.000 REAMER/COUNTERSINK TOOL 9004050120000
TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058