DORMER HSCO REAMER 8.5 B1808.5


NC - Reamer for High Precision Chucks

References
dormer:B1808.5
rubix:1066536
ean:7320760420331
NC Reamer 8.50 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)8.5 mm
Total length117 mm
Length of cut33 mm
See all Specifications

Product details : DORMER HSCO REAMER 8.5 B1808.5


HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)

Technical specifications


Attributes
Nominal diameter (metric)8.5 mm
Total length117 mm
Length of cut33 mm
Body materialHSS-E
Tail diameter8 mm
Show UNSPSC/ECL@SS
£ 36.98 excl. VAT
/ Each
£ 44.38 incl. VAT
  • Usually arrives within 14 working days