INA NEEDLE ROLLR BEARING NK70/25


Needle bearing NK

References
ina:NK70/25
rubix:100A8387
manufacturer :0507545800000
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter85 mm
Width25 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING NK70/25


Needle roller bearings are radially low-bearing, very viable rolling bearings, which are used as a floating bearing and belong to the group of radial needle roller bearings. These bearings consist of solid outer rings, needle rings and removable inner rings; that is, they can be supplied according to the application with or without inner ring. The bearing rings are not like the outer sleeves of the needle sleeves and needle bushes pulled without cutting, but machined. Due to their non-locating function, the bearings can not guide the shaft axially in any direction.

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter85 mm
Width25 mm
Bearing ClearanceCN
SeriesNK
SealingOpen
Show UNSPSC/ECL@SS
£ 112.42 excl. VAT
/ Each
£ 134.90 incl. VAT
  • In stock: Next day delivery