References
INA:NA4919-XL
Rubix:238A2147
Manufacturer :0506616390000
EAN:4054363038404

Product details : INA NA4919-XL RADIAL ROLLER BEARING
Radial roller bearing NA..-XL
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x130x130 mm |
|---|---|
| Logistic Weight | 1371 g |
| Inner diameter | 95 mm |
| Outer diameter | 130 mm |
| Width | 35 mm |
| Series | na..-xl |
| Reference speed | 2550 rpm |
| Basic static load, radial - C0r | 260000 N |
| Basic dynamic load, radial - Cr | 131000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 197.67 excl. VAT
/ Each
£ 237.20 incl. VAT
- Delivery usually within ( 7 ) days
