SKF AXK90120 NEEDLE THRUST BEARING

SKF Needle roller thrust bearing AXK

See technical information
References
SKF:AXK 90120
Rubix:227A5915
Manufacturer :813
EAN:7316577713575
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter120 mm
Width4 mm
See all Specifications

Product details : SKF AXK90120 NEEDLE THRUST BEARING


SKF axial needle roller bearings, i.e. Their main component of the axial needle roller and cage consist of a dimensionally stable cage in which a large number of needle rollers are securely guided and held. Axial needle roller bearings result in very rigid bearings with small to very small axial space requirements. Particularly space-saving bearings that do not require more space than conventional thrust washers result when the end faces of the adjacent machine parts can be used as raceways for the axial needle roller and cage assembly.

Strengths

- High axial load carrying capacity
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x120x120 mm
Logistic Weight77 g
Inner diameter90 mm
Outer diameter120 mm
Width4 mm
Materialbearing steel
Cagesteel
Reference speed1500 rpm
Number of rows1
Basic static load, radial - C0r405 N
Basic dynamic load, radial - Cr65.5 N
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 35.21 excl. VAT
/ Each
£ 42.25 incl. VAT
  • Delivery usually within ( 3 ) days