References
SKF:RNA 4904
Rubix:100A6353
Manufacturer :RNA 4904
EAN:7316577015037

Product details : SKF NEEDLE ROLLER BEARING RNA 4904
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 17 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 15000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 28 N |
| Basic dynamic load, radial - Cr | 21.6 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.78 excl. VAT
/ Each
£ 32.14 incl. VAT
- Delivery usually within ( 3 ) days
