Radial roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 23 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x23x23 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 15 mm |
Outer diameter | 23 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | RNAO |
Sealing | Open |
Usually arrives within 14 working days