INA NKX10-Z-TV-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NKX10-Z-TV-XL
Rubix:238A5033
Manufacturer :0506371260000
EAN:4012802732436

Product details : INA NKX10-Z-TV-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NKX..-Z, axial component, single direction, to DIN 5429, with end cap, for grease lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x19x19 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | nkx..-z-tv-xl |
| Cage | polyamide |
| Limit speed | 12400 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 7000 N |
| Basic static load, axial - C0a | 14000 N |
| Basic dynamic load, axial - Ca | 10000 N |
Show UNSPSC/ECL@SS
£ 33.37 excl. VAT
/ Each
£ 40.04 incl. VAT
- Delivery usually within ( 7 ) days
