INA NX12-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NX12-XL
Rubix:235A4649
Manufacturer :0507785600000
EAN:4012802735703

Product details : INA NX12-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NX, single direction axial component, for oil lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x21x21 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 12 mm |
| Outer diameter | 21 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nx..-xl |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 4300 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Basic static load, axial - C0a | 8200 N |
| Basic dynamic load, axial - Ca | 4850 N |
Show UNSPSC/ECL@SS
£ 149.45 excl. VAT
/ 5 pieces
£ 179.34 incl. VAT
- Delivery usually within ( 7 ) days
