Needle roller/axial ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x30x30 mm |
---|---|
Logistic Weight | 67 g |
Inner diameter | 20 mm |
Outer diameter | 30 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | NX..-XL |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 17500 N |
Basic dynamic load, radial - Cr | 14600 N |
Basic static load, axial - C0a | 14700 N |
Basic dynamic load, axial - Ca | 7000 N |
Sealing | Open |
Usually arrives within 14 working days