INA NX17-Z-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NX17-Z-XL
Rubix:235A4650
Manufacturer :0507791920000
EAN:4012802735796

Product details : INA NX17-Z-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NX..-Z, single direction axial component, for grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x26x26 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | nx..-z-xl |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 13500 N |
| Basic static load, axial - C0a | 11500 N |
| Basic dynamic load, axial - Ca | 5800 N |
Show UNSPSC/ECL@SS
£ 43.06 excl. VAT
/ Each
£ 51.67 incl. VAT
- In stock: Next day delivery
