Needle roller/axial ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 85 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x85x85 mm |
---|---|
Logistic Weight | 554 g |
Inner diameter | 70 mm |
Outer diameter | 85 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | NKX..-XL |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 92000 N |
Basic dynamic load, radial - Cr | 50000 N |
Basic static load, axial - C0a | 127000 N |
Basic dynamic load, axial - Ca | 43000 N |
Sealing | Open |
Usually arrives within 14 working days