INA NX7-Z-TV-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NX7-Z-TV-XL
Rubix:238A2909
Manufacturer :0507789350000
EAN:4047643280587

Product details : INA NX7-Z-TV-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NX..-Z, single direction axial component, for grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x14x14 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 7 mm |
| Outer diameter | 14 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | nx..-z-tv-xl |
| Cage | polyamide |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 2650 N |
| Basic dynamic load, radial - Cr | 3250 N |
| Basic static load, axial - C0a | 4300 N |
| Basic dynamic load, axial - Ca | 3150 N |
Show UNSPSC/ECL@SS
£ 125.35 excl. VAT
/ 5 pieces
£ 150.42 incl. VAT
- Delivery usually within ( 7 ) days
