References
INA:NX35-XL
Rubix:203A5896
Manufacturer :0507786250000
EAN:4012802844870

Product details : INA NX35-XL AXIAL NEEDLE ROLLER BEARING
Needle roller/axial ball bearings NX, single direction axial component, for oil lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nx..-xl |
| Limit speed | 3700 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Basic static load, axial - C0a | 32500 N |
| Basic dynamic load, axial - Ca | 12400 N |
Show UNSPSC/ECL@SS
£ 62.63 excl. VAT
/ Each
£ 75.16 incl. VAT
- Delivery usually within ( 7 ) days
