Needle roller/axial ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 26 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x26x26 mm |
---|---|
Logistic Weight | 53 g |
Inner diameter | 17 mm |
Outer diameter | 26 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | NX..-XL |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 13500 N |
Basic static load, axial - C0a | 11500 N |
Basic dynamic load, axial - Ca | 5800 N |
Sealing | Open |
Usually arrives within 14 working days