Needle roller/axial ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x24x24 mm |
---|---|
Logistic Weight | 46 g |
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NKX..-Z-XL |
Material | Steel |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 12700 N |
Basic dynamic load, radial - Cr | 12100 N |
Basic static load, axial - C0a | 16800 N |
Basic dynamic load, axial - Ca | 10500 N |
Sealing | One metal shield |
In stock: Next day delivery