SKF NEEDLE ROLLR BEARING NKX 20 Z
Combined Needle Roller / Thrust Ball Bearing
See technical informationReferences
SKF:NKX 20 Z
Rubix:100A7218
Manufacturer :14419
EAN:7316577014719

Product details : SKF NEEDLE ROLLR BEARING NKX 20 Z
These bearings consist of a radial needle roller bearing combined with a thrust ball bearing. Together they can accommodate both radial loads and axial loads in one direction. In addition, they can operate at relatively high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.
Strengths
- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x36,2x36,2 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 20 mm |
| Outer diameter | 36.2 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nkx |
| Limit speed | 6000 rpm |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 66.33 excl. VAT
/ Each
£ 79.60 incl. VAT
- Delivery usually within ( 3 ) days
