Needle roller/axial ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 30 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 30 mm |
Bearing Clearance | CN |
Sealing | One metal shield |
Series | NKX..-Z |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 23800 N |
Basic dynamic load, radial - Cr | 18600 N |
Sold out