Cylindrical Roller Bearing NU… Series
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x300x300 mm |
---|---|
Logistic Weight | 22001 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU 3.. |
Material | Bearing steel |
Reference speed | 2400 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 830000 N |
Basic dynamic load, radial - Cr | 780000 N |
Usually arrives within 14 working days