SNR NJ214EG15C4 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NJ214.EG15C4
See technical informationReferences
SNR:NJ214EG15C4
Rubix:205A5551
Manufacturer :NJ214.EG15C4
EAN:3413521005039



Product details : SNR NJ214EG15C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4700 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 73.68 excl. VAT
/ Each
£ 88.42 incl. VAT
- Usually arrives within 14 working days
