Needle roller/axial cylindrical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x37x37 mm |
---|---|
Logistic Weight | 119 g |
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKXR..-XL |
Reference speed | 3400 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 21300 N |
Basic static load, axial - C0a | 76000 N |
Basic dynamic load, axial - Ca | 33500 N |
Sealing | Open |
Usually arrives within 14 working days