Needle roller/axial cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 58 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x58x58 mm |
---|---|
Logistic Weight | 260 g |
Inner diameter | 45 mm |
Outer diameter | 58 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | NKXR..-Z-XL |
Reference speed | 1900 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 31000 N |
Basic static load, axial - C0a | 163000 N |
Basic dynamic load, axial - Ca | 59000 N |
Sealing | One metal shield |
Usually arrives within 14 working days