SKF NEEDLE ROLLR BEARING NKXR 45 Z
Combined Needle Roller / Cylindrical Roller Thrust Bearing
See technical informationReferences
SKF:NKXR 45 Z
Rubix:132A7912
Manufacturer :14452
EAN:7316570484847

Product details : SKF NEEDLE ROLLR BEARING NKXR 45 Z
These bearings consist of a radial needle roller bearing combined with a cylindrical roller thrust bearing. Together they can accommodate both radial loads and axial loads in one direction. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.
Strengths
- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Low cross section
- Non-separable design
- High load carrying capacity
- Low cross section
- Non-separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x66,5x66,5 mm |
|---|---|
| Logistic Weight | 260 g |
| Inner diameter | 45 mm |
| Outer diameter | 66.5 mm |
| Width | 32 mm |
| Basic dynamic load, radial - Cr | 27500 N |
| Bearing Clearance | cn |
| Series | nkxr |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.26 kg |
| Thickness | 32 mm |
| Reference speed | 2200 rpm |
| Limit speed | 4500 rpm |
| Basic static load, radial - C0r | 57000 N |
| Basic static load, axial - C0a | 153000 N |
| Basic dynamic load, axial - Ca | 45000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 192.53 excl. VAT
/ Each
£ 231.04 incl. VAT
- Delivery usually within ( 3 ) days
