INA NKXR25Z SPACER NEEDLE ROLLER
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:NKXR25-Z-XL
Rubix:80252531
Manufacturer :0507917960000
EAN:4012802664911

Product details : INA NKXR25Z SPACER NEEDLE ROLLER
Needle roller/axial cylindrical roller bearings NKXR..-Z, axial component, single direction, to DIN 5429, with end cap, for grease lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x37x37 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 30 mm |
| Basic dynamic load, radial - Cr | 21300 N |
| Bearing Clearance | cn |
| Series | nkxr..-z-xl |
| Reference speed | 3400 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 30500 N |
| Basic static load, axial - C0a | 76000 N |
| Basic dynamic load, axial - Ca | 33500 N |
| Sealing | one metal shield |
Show UNSPSC/ECL@SS
£ 179.18 excl. VAT
/ Each
£ 215.02 incl. VAT
- In stock: Next day delivery
