INA ZARN2557-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN2557-TV-A
Rubix:235A4655
Manufacturer :0016821210000
EAN:4012802416084

Product details : INA ZARN2557-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN, double direction
Technical specifications
Attributes
| Logistic Weight | 531 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 57 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 22600 N |
| Series | zarn..-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 36000 N |
| Basic static load, axial - C0a | 86000 N |
| Basic dynamic load, axial - Ca | 35500 N |
Show UNSPSC/ECL@SS
£ 502.28 excl. VAT
/ Each
£ 602.74 incl. VAT
- Delivery usually within ( 7 ) days
