INA ZARN2557-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN2557-L-TV-A
Rubix:235A0524
Manufacturer :0016821480000
EAN:4012802137798

Product details : INA ZARN2557-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN..-L, double direction, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 592 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 57 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 22600 N |
| Series | zarn..-l-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 36000 N |
| Basic static load, axial - C0a | 86000 N |
| Basic dynamic load, axial - Ca | 35500 N |
Show UNSPSC/ECL@SS
£ 540.22 excl. VAT
/ Each
£ 648.26 incl. VAT
- Usually arrives within 14 working days
