Axial/radial roller bearing
Inner diameter | 395 mm |
---|---|
Outer diameter | 525 mm |
Width | 65 mm |
Logistic Weight | 32500 g |
---|---|
Inner diameter | 395 mm |
Outer diameter | 525 mm |
Width | 65 mm |
Bearing Clearance | cn |
Series | yrts |
Limit speed | 650 rpm |
Sealing | open |
Basic dynamic load, radial - Cr | 121000 N |
Basic static load, radial - C0r | 390000 N |
Basic static load, axial - C0a | 1540000 N |
Basic dynamic load, axial - Ca | 214000 N |
Usually arrives within 14 working days