References
INA:YRTC180-XL-VSP
Rubix:274A8694
Manufacturer :0889031250079
EAN:4054371690786

Product details : INA YRTC180-XL-VSP AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings, double direction, for screw mounting
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 43 mm |
| Basic dynamic load, radial - Cr | 100000 N |
| Series | yrtc..-xl |
| Limit speed | 600 rpm |
| Basic static load, radial - C0r | 200000 N |
| Basic static load, axial - C0a | 730000 N |
| Basic dynamic load, axial - Ca | 134000 N |
Show UNSPSC/ECL@SS
£ 3,479.75 excl. VAT
/ Each
£ 4,175.70 incl. VAT
- Usually arrives within 14 working days
