References
NTN:1R40X45X34
Rubix:204A4485
EAN:4547359252439
Product details : NTN 1R40X45X34 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- Usually arrives within 14 working days

