NTN NKS43 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - NKS43

See technical information

References

NTN:NKS43
Rubix:205A6154
EAN:4547359125467
brand logo

Technical specifications

Inner diameter43 mm
Outer diameter58 mm
Width22 mm
See all Specifications

Product details : NTN NKS43 NEEDLE ROLLER BEARING


Needle roller bearing, machined-ring, without inner ring, single-side rib, single-side plate, heavy load

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x58x22 mm
Logistic Weight152 g
Inner diameter43 mm
Outer diameter58 mm
Width22 mm
Seriesnk
Materialsteel
Cagesteel
Number of rows1
Basic static load, radial - C0r49000 N
Basic dynamic load, radial - Cr29100 N
Sealingopen
Bearing Clearancecn
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
  • Delivery usually within ( 3 ) days