References
INA:NKIS40
Rubix:100A6950
Manufacturer :0001393510000
EAN:4012802059892

Product details : INA NKIS40 NEEDLE ROLLER BEARING
Needle roller bearing NKIS, single row, with inner ring, outer ring with 2 bords
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x65x65 mm |
|---|---|
| Logistic Weight | 278 g |
| Inner diameter | 40 mm |
| Outer diameter | 65 mm |
| Width | 22 mm |
| Series | nkis |
| Material | steel |
| Cage | steel |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 42500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 46.28 excl. VAT
/ Each
£ 55.54 incl. VAT
- Delivery usually within ( 7 ) days
