NTN RNA4906LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - RNA4900LL/3AS
See technical informationReferences
NTN:RNA4906LL/3AS
Rubix:205A7446
EAN:4547359171679

Product details : NTN RNA4906LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side seals, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x17 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 17 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 27400 N |
| Basic dynamic load, radial - Cr | 18000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.66 excl. VAT
/ Each
£ 19.99 incl. VAT
- Delivery usually within ( 3 ) days
