Radial roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 17 mm |
Logistic Weight | 101 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 17 mm |
Bearing Clearance | C3 |
Series | NA49..-XL |
Cage | Other |
Limit speed | 12600 rpm |
Basic static load, radial - C0r | 35500 N |
Basic dynamic load, radial - Cr | 28500 N |
Sealing | Open |
Usually arrives within 14 working days