NTN HMK3518L/3AS NEEDLE ROLLER BEARING
Needle roller bearing, needle roller bushing, open, heavy series, one-sided seal
See technical informationReferences
NTN:HMK3518L/3AS
Rubix:394A8062
EAN:4547359074512

Product details : NTN HMK3518L/3AS NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Premium shell bushing HK…F with a 3x service life.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Premium shell bushing HK…F with a 3x service life.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 18 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.82 excl. VAT
/ Each
£ 16.58 incl. VAT
- Usually arrives within 14 working days
