INA K20X26X12-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K20X26X12-B/0-7
Rubix:104A1736
Manufacturer :0007775366063
EAN:4012802370447

Product details : INA K20X26X12-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x26x26 mm |
|---|---|
| Logistic Weight | 12 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 12 mm |
| Series | k |
| Reference speed | 11700 rpm |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 13400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Delivery usually within ( 7 ) days
