References
INA:K6X9X8-TV/0-7
Rubix:230A0480
Manufacturer :0000239306063
EAN:4054364220112

Product details : INA K6X9X8-TV/0-7 NEEDLE BEARING CAGE
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x9x9 mm |
|---|---|
| Logistic Weight | 0,7 g |
| Inner diameter | 6 mm |
| Outer diameter | 9 mm |
| Width | 8 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 41000 rpm |
| Basic static load, radial - C0r | 2280 N |
| Basic dynamic load, radial - Cr | 2600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
- In stock: Next day delivery
