INA NA4838-XL NEEDLE ROLLER BEARING NA..-XL SINGLE ROW WITH INNER RING
Needle roller bearing
See technical informationReferences
Superseded Ref:NA4838
INA:NA4838-XL
Rubix:238A1244
Manufacturer :0507685490000
EAN:4047643203890

Product details : INA NA4838-XL NEEDLE ROLLER BEARING NA..-XL SINGLE ROW WITH INNER RING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x240x240 mm |
|---|---|
| Logistic Weight | 5512 g |
| Inner diameter | 190 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Series | na48..-xl |
| Reference speed | 1350 rpm |
| Basic static load, radial - C0r | 690000 N |
| Basic dynamic load, radial - Cr | 255000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 748.76 excl. VAT
/ Each
£ 898.51 incl. VAT
- In stock: Next day delivery
