NTN - Needle bearing - HK2030ZWD
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 26x26x30 mm |
---|---|
Logistic Weight | 44 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 22200 N |
Sealing | open |
Usually arrives within 14 working days