NTN - Needle Roller Bearing - 89307
Inner diameter | 35 mm |
---|---|
Outer diameter | 68 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 68x68x20 mm |
---|---|
Logistic Weight | 358 g |
Inner diameter | 35 mm |
Outer diameter | 68 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | 89300 |
Cage | Aluminium |
Basic static load, radial - C0r | 214000 N |
Basic dynamic load, radial - Cr | 66500 N |
Sealing | Open |
Usually arrives within 14 working days