INA RNA6913-ZW-XL NEEDLE ROLLER BEARINGS RNA69..-ZW DIMENSION SERIES 6
Radial roller bearing
See technical informationReferences
INA:RNA6913-ZW-XL
Rubix:238A3588
Manufacturer :0507437400000
EAN:4012802266436

Product details : INA RNA6913-ZW-XL NEEDLE ROLLER BEARINGS RNA69..-ZW DIMENSION SERIES 6
Needle roller bearing RNA69..-ZW, Series 69, double row
Needle roller bearings RNA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x90x90 mm |
|---|---|
| Logistic Weight | 593 g |
| Inner diameter | 72 mm |
| Outer diameter | 90 mm |
| Width | 45 mm |
| Series | rna69..-zw-xl |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 198000 N |
| Basic dynamic load, radial - Cr | 108000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 90.87 excl. VAT
/ Each
£ 109.04 incl. VAT
- In stock: Next day delivery
