References
INA:NK26/20-XL
Rubix:235A4624
Manufacturer :0507541140000
EAN:4012802733754

Product details : INA NK26/20-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x34x34 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 26 mm |
| Outer diameter | 34 mm |
| Width | 20 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 9300 rpm |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.73 excl. VAT
/ Each
£ 17.68 incl. VAT
- Delivery usually within ( 7 ) days
