References
INA:NA4909-2RSR-XL
Rubix:235A0510
Manufacturer :0507752510000
EAN:4012802216943

Product details : INA NA4909-2RSR-XL NEEDLE ROLLER BRG
Needle roller bearings NA49..-2RSR, dimension series 49, lip seals on both sides
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x68x68 mm |
|---|---|
| Logistic Weight | 290 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 23 mm |
| Series | na49..-2rsr-xl |
| Basic static load, radial - C0r | 59000 N |
| Basic dynamic load, radial - Cr | 43000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 50.65 excl. VAT
/ Each
£ 60.78 incl. VAT
- Delivery usually within ( 7 ) days
