References
NTN:NK100/36R
Rubix:205A5978
EAN:4547359127263



Product details : NTN NK100/36R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x36 mm |
|---|---|
| Logistic Weight | 690 g |
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 36 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 223000 N |
| Basic dynamic load, radial - Cr | 107000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.05 excl. VAT
/ Each
£ 78.06 incl. VAT
- Delivery usually within ( 3 ) days
